Rozalex

Two Fives Antibacterial Hand Cleaner, 2 Litre Pouch

SKU:

ROZ7740266E

MPN:

6062035

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (50+)

    Product Details

    The Rozalex® Two Fives™ Anti-Bacterial Hand Cleaner is a high-quality, BSEN-approved antibacterial hand cleaner. Formulated to provide effective hand sanitation, this hand cleaner is proven to prevent the spread of germs.


    Features and Benefits
    • Water-based blend of surfactants, emollients, and chlorhexidine ensures gentle yet effective cleaning without drying out your hands
    • Medium foaming action for effective hygiene provides a rich lather that thoroughly cleanses
    • Proven effectiveness against tough pathogens, ensuring a high level of sanitation
    • Reliable protection against common foodborne bacteria, safeguarding health in food-related environments
    • Ensures comprehensive protection against a wide range of bacteria and reduces the risk of infections, promoting a safer environment


    Standards
    • BS EN13727 standards for MRSA, Salmonella Typhimurium, and Listeria Monocytogenes in medical areas
    • BS EN1276 standards for Pseudomonas aeruginosa, Escherichia Coli, Staphylococcus Aureus, and Enterococcus hirae in food use
    • BS EN13704 standards for C-Difficile


    Product Specification
    Attribute
    Value

    Brand

    Rozalex

    EAN

    7004610752888

    ECLASS Code

    30021404

    Fragrance

    Orange

    MFR Part No.

    6062035

    Package Type

    Pouch

    Series

    Two Fives™

    Type

    Antibacterial Hand Wash

    UNSPSC Code

    53131613