£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Award winning extra heavy-duty hand cleaner containing natural orange oil, pumice and esters. Designed for the removal of the most ingrained oils, greases, paints, inks, tar and general dirt and grime.
The pumice and esters give superior performance, coupled with moisturisers and an orange fragrance to leave the hands feeling fresh and clean.
Attribute | Value |
---|---|
Brand | Rozalex |
EAN | 0700461848691 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | 6042119 |
Package Type | Pump Bottle |
Size | 10000ml |
Type | Hand Cleaner |
UNSPSC Code | 53131613 |