£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
Designed with tradesmen in mind, these Antibacterial Industrial Wipes are ideal for use while on the go. Excellent for tackling harmful bacteria and a wide range of industrial soiling Gorilla Wipes® make a handy addition to any tool kit.
Features and Benefits
• Antibacterial formula kills 99.99% of harmful bacteria
• Suitable for use on both hands and surfaces
• Gives an excellent cleaning performance with no water required
• Removes a wide range of industrial soiling for the ultimate convenience
• 100% recyclable packaging for sustainability
Typical Applications
• Construction
• Agriculture
• Automotive
• Domestic
Standards
• EN 14476
• EN 1276
Attribute | Value |
---|---|
Brand | Gorilla Wipes |
Colour | White |
Fragrance | Fragranced |
MFR Part No. | 1010AB100 |
Pack Quantity | 100 |
Package Type | Tub |
UNSPSC Code | 42141503 |