noscriptCotswold Alloy Kentucky Mop Handles 1480mm Blue 9075400K | Cromwell Tools

Cotswold

Alloy Kentucky Mop Handles 1480mm Blue

SKU:

COT9075400K

MPN:

9075400K

£5.19

Ex VAT

£6.23

Inc VAT

OUT OF STOCK

    Product Details

    These colour coded Alloy Kentucky Mop Handles feature a quick-release mop head lever for maximum productivity.


    Features and Benefits
    • Colour coded handles for easy identification and cross-contamination prevention
    • Quick release mop head lever for maximum productivity
    • Moulded finger grip handle for ease of use


    Typical Applications
    • Floors
    • Cleaning
    • Industrial
    • Domestic
    • Hospitals
    • Schools


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Colour

    Blue

    Diameter

    22.5mm

    EAN

    5036140240896

    Fitting Type

    Clip

    For Use With

    Kentucky Mop Heads

    Length

    1.48m

    Material

    Alloy

    Series

    Alloy

    UNSPSC Code

    47131609