£5.19
Ex VAT
£6.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These colour coded Alloy Kentucky Mop Handles feature a quick-release mop head lever for maximum productivity.
Features and Benefits
• Colour coded handles for easy identification and cross-contamination prevention
• Quick release mop head lever for maximum productivity
• Moulded finger grip handle for ease of use
Typical Applications
• Floors
• Cleaning
• Industrial
• Domestic
• Hospitals
• Schools
Attribute | Value |
---|---|
Brand | Cotswold |
Colour | Yellow |
Diameter | 22.5mm |
EAN | 5036140241022 |
Fitting Type | Clip |
For Use With | Kentucky Mop Heads |
Length | 1.48m |
Material | Alloy |
Series | Alloy |
UNSPSC Code | 47131609 |