£96.99
Ex VAT
£116.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These Degreasers are powerful cleaning solutions designed to effectively remove oils, fats, and stubborn burnt-on food deposits. These versatile cleaners are suitable for environments like industrial kitchens and ovens, ensuring they tackle a wide range of greasy messes on various surfaces. Their caustic alkali formula delivers strong degreasing power, while the solvent-free composition makes them a safer choice for food preparation areas. They can be easily diluted in hot or cold water, allowing for customisable strength to meet specific cleaning needs.
Features and Benefits
• Efficiently remove greasy substances and tough food residues
• Offer robust degreasing power thanks to their caustic alkali formulation
• Easily adjustable cleaning strength by diluting in hot or cold water
• Solvent-free composition ensures safety in environments where food is handled
Warnings
• Corrosive
Attribute | Value |
---|---|
Applications | Degreasing Surface Cleaning |
Brand | Deb |
Concentration | Concentrated |
For Use On | Domestic Environments Food Handling Environments Food Industry Hard Surfaces Hospitality Environments Kitchen Appliances |
Fragrance | Fragranced |
Hazard Warning | Corrosive |
MFR Part No. | JNR76D |
Pack Quantity | 1 |
Package Type | Screw Top Bottle |
Product Format | Liquid |
Product Type | Kitchen Degreaser |
Series | Rapide |
Size | 25L |
UNSPSC Code | 30201606 |