£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Persil 3-in-1 bio laundry capsules provide a convenient and effective washing solution by combining stain removal, fabric care, and long-lasting freshness in one easy-to-use dose. Each capsule tackles tough stains like cooking oil, tea, curry, chocolate, and ragu sauce on the first wash. Ideal for everyday clothing and heavily soiled items, these capsules deliver convenience without compromising cleanliness or garment care standards.
Features and Benefits
• Outstanding stain removal in cold washes ensures effective cleaning even in energy-saving cycles
• Fast dissolving capsules save time and optimise detergent dispersion for thorough cleaning results
• The plastic-free box, 100% recyclable, supports environmental sustainability by reducing plastic waste and promoting recycling efforts
• Streamlines the laundry process by eliminating the need for separate detergents and fabric softeners
• Ensures optimal cleaning performance and fabric preservation with every load
Typical Applications
• Suitable for use in residential homes and hospitality settings
Attribute | Value |
---|---|
Applications | Cleaning |
Brand | Persil |
Concentration | Ready To Use |
Container Type | Tub |
For Use On | Domestic Environments Fabric Hospitality Environments Laundry Textiles |
Fragrance | Perfumed |
Hazard Warning | Health Hazard / Hazardous to the Ozone Layer |
MFR Part No. | 101108637 |
Pack Quantity | 96 |
Product Format | Capsules |
Product Type | Bio Washing Capsules |
Series | 3-in-1 |
UNSPSC Code | 47131811 |