£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
The Vanish Oxi Action formula is designed to make your whites shine brighter. With the power to whiten clothes up to 3 shades, it's both a whitener and stain remover in one. Simply add one scoop to your laundry, along with detergent, for convenient and effective results. Safe for everyday fabrics like cotton and polyester, it's the perfect solution for keeping your whites looking their best.
Features and Benefits
• Whiter whites and effective stain removal
• White clothes up to 3 shades whiter
• Chlorine bleach free formula
Typical Applications
• Can be used for all white washing needs
Attribute | Value |
---|---|
Applications | Cleaning |
Brand | Vanish |
Concentration | Ready To Use |
Container Type | Tub |
EAN | 5059001000064 |
For Use On | Fabric Laundry Textiles |
Hazard Warning | Corrosive |
MFR Part No. | RK00006 |
Pack Quantity | 1 |
Product Format | Powder |
Product Type | Stain Remover |
Series | Oxi-Action |
Size | 1.5kgkg |
UNSPSC Code | 47131811 |