£24.79
Ex VAT
£29.75
Inc VAT
Product Details
Product Specification
The powerful Vanish Oxi Action formula provides amazing first-time stain removal, even in a cold wash of 30°C. For superior colour maintenance, stain removal and odour elimination, this 2.4kg tub of Vanish Oxi Action stain remover powder gives optimal results.
Features and Benefits
• Chlorine free, safe on colours
• First-time stain removal including cold wash cycles
• Oxi Action formula lifts stains from deep within the fibres
• 2.4kg tub
Typical Applications
• Domestic and professional laundry needs
Attribute | Value |
---|---|
Applications | Cleaning |
Brand | Vanish |
Concentration | Ready To Use |
Container Type | Tub |
EAN | 5011417552919 |
For Use On | Fabric Laundry Textiles |
Hazard Warning | Corrosive |
MFR Part No. | 97915 |
Pack Quantity | 1 |
Product Format | Powder |
Product Type | Stain Remover |
Series | Oxi Action |
Size | 2.4kgkg |
UNSPSC Code | 47131811 |