£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Product Documents
For easy dosing and an excellent clean, Persil® Professional Non-Biological Laundry Tablets are ideal. They deliver an outstanding clean on tough stains, while the non-biological action is perfect for those with sensitive skin.
Features and Benefits
• Tablets allow for easy and accurate dose measurement
• Excellent stain removal even at low temperatures
• Dermatologically tested and suitable for sensitive skin types
• Brightening agents keep whites dazzling
Attribute | Value |
---|---|
Applications | Cleaning |
Brand | Persil |
Concentration | Ready To Use |
Container Type | Box |
EAN | 7615400825035 |
For Use On | Fabric Laundry Textiles |
Fragrance | Fragranced |
Hazard Warning | Corrosive |
Pack Quantity | 168 |
Product Format | Tablet |
Product Type | Non-Bio Washing Tablets |
Series | Professional |
UNSPSC Code | 47131811 |