noscriptCotswold Beechwood Handle 1422mm (56") 9073500K | Cromwell Tools

Cotswold

Beechwood Handle 1422mm (56")

SKU:

COT9073500K

MPN:

9073500K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (13)

    Product Details

    This robust, multi-purpose Kentucky style mop handle is designed to achieve effective and powerful cleaning.


    Features and Benefits
    • Durable handle for multipurpose use
    • Easily attaches to mop heads for quick replacement
    • Choice of metal or wooden handle to suit your needs


    Typical Applications
    • Domestic use
    • Hospitals
    • Schools
    • Pubs
    • Bathrooms
    • Hallways
    • Kitchens
    • Factory floors


    Notes
    • Mop heads sold separately, search 'mop head' to browse


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    Colour

    Brown

    EAN

    5036140078246

    Fitting Type

    Plain

    For Use With

    810.100.160 810.100.200

    Length

    1.422m

    Material

    Wood

    UNSPSC Code

    47131609