£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
-Rubbermaid HYGEN™ Quick-Connect Handles and Pole make cleaning more efficient in every area of your facility.
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Yellow |
Diameter | 35mm |
EAN | 0086876201116 |
Fitting Type | Quick-Connect |
For Use With | Hygen Mop Heads |
Length | 1.82-5.48m |
Material | Aluminium |
MFR Part No. | FGQ77500YL00 |
Series | Hygen |
UNSPSC Code | 47131609 |