£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Rubbermaid |
Colour | Yellow |
Diameter | 30mm |
EAN | 0086876174816 |
Fitting Type | Quick-Connect |
For Use With | Hygen Mop Heads |
Length | 1.15-1.86m |
Material | Aluminium |
MFR Part No. | FGQ760000000 |
Series | Hygen |
UNSPSC Code | 47131609 |