£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
The Ultraspeed Universal Aluminium Handle is a robust yet lightweight cleaning tool, offering good performance with its 145cm length. It features an ergonomic rounded hand grip for comfortable, secure handling.
Features and Benefits
• Strong and easy to move
• Ensures comfort and control
• Handle to fit Vileda Frame VDA9078812F
Notes
For use with <a href='/shop/cleaning-and-hygiene/mop-heads/ultraspeed-pro-frame-40cm/p/VDA9078812F?query=VDA9078812F&preventRedirect=true
Attribute | Value |
---|---|
Brand | Vileda Professional |
Colour | Silver |
Length | 1.45m |
MFR Part No. | 119968 |
Series | Ultraspeed |
UNSPSC Code | 47131609 |