£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Micro-gliss mop head is specially designed for washing and disinfecting vinyl, safety, rubber and plastic floors. Reinforced weft gives extra durability.
Features and Benefits
• Specially designed for washing and disinfecting walls, ceilings, vinyl, safety, rubber and plastic floors
• Takes exact shape of any surface for improved cleaning
• Reinforced weft gives extra durability
Typical Application
• Washing and disinfecting walls, ceilings, vinyl, safety, rubber and plastic floors
Notes
• Thickness: 3.1mm
• Size: 14 x 48cm
• 5 pack
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 3760021394430 |
Fitting Type | Slip on |
Head Colour | Blue |
MFR Part No. | 367 |
Mop Head Material | Synthetic Yarn |
Pack Quantity | 1 |
Series | Flat Mop |
UNSPSC Code | 47131619 |