£1.99
Ex VAT
£2.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Features and Benefits
• Single-use for maximum hygiene
• Mop head only for cost-effective replacements
• Weight 150g
Notes
• Supplied as a single mop head
• Excludes socket
Attribute | Value |
---|---|
Brand | Bentley Brushware |
EAN | 5014555063880 |
Fitting Type | Screw |
Head Colour | Blue |
Head Weight | 150g |
MFR Part No. | HR/DKM.150/B |
Mop Head Material | Non Woven |
Pack Quantity | 1 |
Series | Kentucky |
UNSPSC Code | 47131619 |