£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
The Microlite Microfibre Mop Pad is designed for intensive, all-purpose use. It quickly and easily wrings out liquid. Ideal for tackling tough dirt, this mop pad offers superior performance.
Features and Benefits
• Suitable for intensive tasks
• Quick and easy to remove excess liquid
• Built for long-lasting performance
Attribute | Value |
---|---|
Brand | Vileda Professional |
Fitting Type | Clip |
Head Colour | Coloured Tags White |
Length | 340mm |
MFR Part No. | 129620 |
Mop Head Material | Microfibre |
Pack Quantity | 1 |
Series | Flat Mop |
UNSPSC Code | 47131619 |