noscriptBentley Brushware Replacement Mop Sleeve 610mm (24" Mop) VZ.DBC60/B | Cromwell Tools

Bentley Brushware

Replacement Mop Sleeve 610mm (24" Mop)

SKU:

BNT9076462H

MPN:

VZ.DBC60/B

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (32)

    Product Details

    Ideal for cleaning hard flooring, these Dustbeater replacement sleeves generate static charge that attracts dust and lightweight debris for truly efficient sweeping. The synthetic fibres trap dirt to leave floors shiny and clean in no time.


    Features and Benefits
    • Durable synthetic material capable of handling both large and small jobs
    • Machine washable for longevity and cost-saving
    • Quick and efficient cleaning for time-saving
    • Ideal for large and heavy-traffic areas


    Typical Applications
    • Schools
    • Large corridors
    • Halls
    • Large commercial areas


    Notes
    • Compatible with BNT9078725N


    Product Specification
    Attribute
    Value

    Brand

    Bentley Brushware

    EAN

    5014555045671

    Fitting Type

    Slotted With Zips

    Head Colour

    Blue

    MFR Part No.

    VZ.DBC60/B

    UNSPSC Code

    47131619