£0.99
Ex VAT
£1.19
Inc VAT
5 Variations Available
Product Details
Product Specification
These convenient, non woven mop heads from Bentley® are a lightweight and disposable option for all general purpose cleaning. Ideal for soaking up spills and drying down floors, they are economically priced to save money and maintain high standards of hygiene.
Features and Benefits
• Lightweight material increases productivity and efficiency
• Fibres do not rot or smell stale after use
Notes
• Cannot be laundered
Attribute | Value |
---|---|
Brand | Bentley Brushware |
EAN | 5014555064016 |
Fitting Type | Screw |
Head Colour | White |
Head Weight | 80g |
MFR Part No. | HR/DSM.80/W |
Mop Head Material | Non Woven |
Pack Quantity | 1 |
Series | Socket Mop |
UNSPSC Code | 47131619 |