£1.09
Ex VAT
£1.31
Inc VAT
5 Variations Available
Product Details
Product Specification
• Super absorbant socket mop made from non woven strips.
• Available in 5 colours to reduce cross contamination.
• Use with screw in aluminium handle
Attribute | Value |
---|---|
Brand | Robert Scott |
Fitting Type | Push Socket |
Head Colour | White |
Head Weight | 107g |
Mop Head Material | Synthetic |
Pack Quantity | 1 |
Series | Socket Mop |
UNSPSC Code | 47131619 |