£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Clean your floors to a sparkling shine with the Exel™ Socket Mop Head. Suitable for use with a wide range of handles, this mop head is a highly adaptable and convenient addition to any cleaning toolkit.
Made with a blend of synthetic and cotton fibres, the Exel™ can handle heavy spills and soils to make clean up quicker and easier.
Features and Benefits
• Machine washable to up to 60°C for longevity and value for money
• Extremely absorbent to handle heavy spills with ease
• Suitable for use on a wide range of hard floors
• Sewn blue strip and plastic socket for colour coded cleaning
• Quick and easy fitting and removal to the push-fit socket
Typical Applications
• Low-risk general cleaning
• Office
• Domestic
• Small commercial areas
Notes
• Mop head only - handle sold separately
• Dimensions: H80mm x W140mm x D24mm
Attribute | Value |
---|---|
Brand | Robert Scott |
Fitting Type | Push Socket |
Head Colour | Blue |
Head Weight | 200g |
MFR Part No. | PYBL2010L |
Mop Head Material | Yarn |
Pack Quantity | 1 |
Series | Socket Mop |
UNSPSC Code | 47131619 |