£1.59
Ex VAT
£1.91
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Used widely for both wet and dry mopping, the No.10 socket mop head is perfect for use on smooth surfaces. Highly absorbent and durable, it tackles spills with ease and effectively cleans large areas.
Features and Benefits
• Available in a choice of colours for colour-coded cleaning
• User-friendly push-fit socket attachment
• Durable polypropylene clip
Attribute | Value |
---|---|
Brand | Robert Scott |
Fitting Type | Push Socket |
Head Colour | Green |
Head Weight | 142g |
Mop Head Material | Yarn |
Pack Quantity | 1 |
Series | Socket Mop |
UNSPSC Code | 47131619 |