P. Gerratt

Socket Mop, Yarn, Red, 212g Head

SKU:

GRT9078022C

MPN:

800.102.142

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (50+)

    Product Details

    Whether cleaning your floors at home, in the office, or in a public environment, this 14oz rough twine yarn mop will do the job with ease. Twine yarn is suitable for heavier tread and rougher floors and does not lint as much as PY yarn to leave floors thoroughly clean.


    Features and Benefits
    • Available in a choice of colours for colour-coded cleaning
    • Fits a standard 15/16in. wooden handle
    • Durable construction for a long product life
    • Suitable for use both wet and dry for user convenience
    • Highly absorbent for mopping up spills


    Product Specification
    Attribute
    Value

    Brand

    P. Gerratt

    EAN

    5010385161055

    Fitting Type

    Push Socket

    Head Colour

    Red

    Head Weight

    212g

    MFR Part No.

    800.102.142

    Mop Head Material

    Yarn

    Pack Quantity

    1

    Series

    Socket Mop

    UNSPSC Code

    47131619