Cotswold

Socket Mop, Yarn, White, 142g Head

SKU:

COT9078900K

MPN:

9078900K

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for domestic use, this end cut mop is highly absorbent and ideal for dry mopping as well as wet. Suitable for use with a wooden handle, the galvanised socket connection makes this mop sturdy and long-lasting.


    Features and Benefits
    • Economically priced and ideal for light-duty, domestic tasks
    • Socket has two drilled holes to easily secure the head to the handle (screws sold separately)
    • Includes cotton fibres for excellent absorbency


    Typical Applications
    • Standard domestic use
    • Everyday use


    Notes
    • Mop head only - handles sold separately
    • Suitable for use with 1,200mm x 23.5mm wooden handle


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Cotswold

    EAN

    5036140248649

    Fitting Type

    Galvanised Socket With Screw Holes

    Head Colour

    White

    Head Weight

    142g

    Mop Head Material

    Yarn

    Pack Quantity

    1

    Series

    Socket Mop

    UNSPSC Code

    47131619