£1.59
Ex VAT
£1.91
Inc VAT
2 Variations Available
Product Details
Product Specification
These socket mop heads clip easily into place on a standard 15/16in wooden handle. Super absorbent, they're ideal for mopping up spillages and cleaning all hard flooring.
Features and Benefits
• Colour coded socket for allocated cleaning
• Super absorbent yarn holds heavy spills for quick cleaning
• Quick and easy to attach to the desired handle
Notes
• Mop head only. Handles sold separately
Attribute | Value |
---|---|
Brand | P. Gerratt |
Fitting Type | Push Socket |
Head Colour | Yellow |
Head Weight | 200g |
MFR Part No. | 800.102.123 |
Mop Head Material | Yarn |
Pack Quantity | 1 |
Series | Socket Mop |
UNSPSC Code | 47131619 |