£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
The Ultraspeed Mini Mop Frame 34cm is a break frame designed for cleaning in tight spaces. Featuring PowerZones underneath, it maximises pressure where it's needed most. The swivel joint also allows easy access to vertical surfaces.
Features and Benefits
• PowerZones - Boost cleaning performance with targeted pressure
• Swivel joint
• Ideal for small spaces
Attribute | Value |
---|---|
Brand | Vileda Professional |
Fitting Type | Screw |
Head Colour | White |
Length | 340mm |
MFR Part No. | 129619 |
Mop Head Material | Plastic |
Pack Quantity | 1 |
Series | Flat Mop Mini |
UNSPSC Code | 47131619 |