£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
The Ultraspin Replacement Mop Head is made from 100% microfibre for good cleaning performance and durability. Designed for safety and hygiene, it's machine washable over 10 times, ensuring long-lasting use.
Features and Benefits
• 100% Microfibre, making the mop extra soft and absorbant
• Machine washable
• 200 x 200 x 50mm
Notes
• For use with VDA9079230D and VDA9076934Z
Attribute | Value |
---|---|
Brand | Vileda Professional |
Fitting Type | Clip |
Head Colour | White |
MFR Part No. | 152901 |
Mop Head Material | Microfibre |
Pack Quantity | 1 |
Series | Ultraspin |
UNSPSC Code | 47131619 |