£44.49
Ex VAT
£53.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Quick-Connect frames feature a flat profile that slides easily under furniture and equipment. The trapezoidal shape improves cleaning in corners and other hard-to-reach areas.
Features and Benefits
• Lightweight aluminium construction is safe for MRI rooms
• Rounded plastic end caps help protect walls and furniture
• Secure pad attachment. Aluminium frames have removable hook and loop strips on the underside for attaching pads
• Replaceable strips slide into channels and are held in place by removable end caps
• The hook-and-loop strips and end caps are available as spare parts
• Open-step Quick-Connect mechanism makes mop assembly and frame changes fast and easy
• Available in 40, 60, 90 and 120 cm widths
Notes
• Compatible with reusable microfibre mops: RCP9074183D
Attribute | Value |
---|---|
Brand | Rubbermaid |
EAN | 0086876174854 |
Fitting Type | Slip on |
Head Colour | Grey |
MFR Part No. | FGQ58000YL00 |
Mop Head Material | Synthetic |
Series | Pulse Mop Frame 90cm |
UNSPSC Code | 47131618 |