£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Includes: trigger handle with fluid reservoir, one 40cm Aluminium Frame & 2 microfiber wet mops.
Attribute | Value |
---|---|
Brand | Rubbermaid |
EAN | 5453001911311 |
Fitting Type | Slip on |
Head Colour | Blue |
MFR Part No. | R050669 |
Mop Head Material | Microfibre |
Series | Pulse Mop Kit and 2 Heads |
UNSPSC Code | 47131618 |