£113.79
Ex VAT
£136.55
Inc VAT
Product Details
Product Specification
Product Documents
This commerical mopping system is ideal for spot cleaning and fast response situations. The Rubbermaid Pulse™ mopping kit cleans up to 80 m with just 700 ml of water - improving productivity whilst reducing the use of chemicals and minimising refills.
Features a trigger handle with fluid resevoir in the 40 cm aluminium frame
Lightweight construction - Pulse™ mopping weighs only 1.7 kg when full
Non-slip tip can be lent against a wall without sliding or falling down
Attribute | Value |
---|---|
Brand | Rubbermaid |
EAN | 0086876192117 |
Handle Colour | Black Yellow |
Handle Material | Aluminium |
MFR Part No. | FGQ96958YL00 |
Series | Pulse™ |
UNSPSC Code | 47131618 |