£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
This lightweight Dustbeater mop from Bentley® is an extremely efficient solution for cleaning and brushing a range of floor types. The flat design has a 180° action which can move quickly and get into tight corners.
The looped end fibres quickly pick up and hold dust and lightweight debris on large surface areas, covering more than the average sweeping brush or vacuum cleaner.
Features and Benefits
• Long-lasting and economical with machine-washable sleeves
• Lightweight frame for easy manoeuvrability
• Adaptable to a range of floor types
• Ideal for speed-cleaning expansive areas
Typical Applications
• Large corridors
• Shopping centres
• Schools
• Hospitals
• Supermarket floors
Notes
• Replacement sleeves are available: BNT9076462H
Attribute | Value |
---|---|
Brand | Bentley Brushware |
EAN | 5014555039304 |
Fitting Type | Slip on |
Handle Colour | Silver |
Handle Length | 60cm |
Handle Material | Stainless Steel |
Head Colour | Blue |
MFR Part No. | VZ.DB6/SET |
Mop Head Material | Synthetic |
Series | T Sweep Kit |
UNSPSC Code | 47131618 |