Big Wipes

4x4 Multi-Purpose Wipes - Pack of 80

SKU:

BWI9305869K

MPN:

24100000

£8.79

Ex VAT

£10.55

Inc VAT

OUT OF STOCK

    Product Details

    Big Wipes® Multi-purpose industrial wipes are ideal for regular use. Designed to remove a wide variety of substances, including silicone and epoxy, these wipes are tough on dirt, but gentle on the skin. Formulated to include Aloe Vera and Vitamin E, these cleaning wipes are the perfect choice for dry, work-worn hands.


    Features and Benefits
    • Tough and absorbent wipes made from 3 layers of quilted, non woven fabric
    • Pre-moistened with cleaning liquid - no water required
    • Contains four dermatologically tested skin conditioners for a gentle solution
    • Formula is free from preservatives, biodegradable
    • Offers up to 99% bacterial protection


    Notes
    • Conforms to EU Regulation 1223/2009
    • Cleans: Paint; Adhesives; Silicone; PU foam; Epoxy; Oil; Grease; Dirt


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Hands Surfaces Tools

    Brand

    Big Wipes

    Colour

    Yellow

    ECLASS Code

    40030290

    Fragrance

    Citrus

    MFR Part No.

    2410

    Pack Quantity

    80

    Package Type

    Tub

    Series

    2410

    Sheet Length

    300mm

    Sheet Width

    200mm

    Type

    Multi-Purpose Wipes

    UNSPSC Code

    42181508