Orcagel

70% Alcohol Disinfectant Wipes, Pack of 400

SKU:

CGL7801201B

MPN:

ORC201

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (29)

    Product Details

    Proven to kill 99.999% of bacteria, these alcohol disinfectant wipes from Orca Hygiene® are the ideal choice for a variety of settings. Made with 70% Alcohol Disinfectant, these wipes are designed with a powerful formula to kill bacteria on surfaces and hands.


    Features and Benefits
    • Antibacterial action kills 99.999% of bacteria
    • Available in medium and large pack quantities to suit your needs
    • Portable bucket dispenser allows wipes to be placed where they're needed most


    Notes
    Conforms to EN1276 and EN1500


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Food Environments Medical Devices Surfaces

    Brand

    Orcagel

    ECLASS Code

    40030290

    Fragrance

    Fragranced

    MFR Part No.

    ORC201

    Pack Quantity

    400

    Package Type

    Tub

    Series

    ORC201

    Sheet Length

    200mm

    Sheet Width

    140mm

    Type

    Disinfectant Wipes

    UNSPSC Code

    42181508