£9.99
Ex VAT
£11.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These versatile hand and surface antiviral disinfectant wipes are formulated to disinfect to the highest standards and prevent the transmission of viruses.
Features and Benefits
• Sanitises and disinfects in one easy step
• Dermatologically tested to ensure there's no risk of skin irritation
• Reliably kills viruses, such as Influenza Type A, SARS, bacteria and fungi
• Alcohol-free biocidal formulation that kills up to 99.999% of bacteria within only 60 seconds
Typical Applications
• Surfaces
• Hands
• Food industry
Standards
• EN 14476 - Virucidal
• EN 16615 - 4-field test
• EN 13727 - Medical areas, antibacterial
• EN 13624 - Medical areas, fungicidal
• EN 1276 - Antibacterial
Attribute | Value |
---|---|
Applications | Hands Surfaces |
Brand | Dirteeze |
Colour | White |
EAN | 5601490654954 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | DHAVB225 |
Pack Quantity | 225 |
Package Type | Bucket |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |