£6.79
Ex VAT
£8.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
These convenient wipes offer simple and effective cleaning of all washable hard surfaces. Durable and easy to dispense, each handy wipe quickly cleans and sanitises surfaces for immediate use.
Features and Benefits
• Contains isopropanol for effective sanitising of all washable hard surfaces
• 99.9% effective against bacteria and viruses
• Quick-drying formula for quick turnaround
• Residue-free for comfortable clean surfaces
Typical Applications
• Hospitals
• Dentists
• Care homes
• Schools
Standards
• EN 13727
Attribute | Value |
---|---|
Applications | Medical Devices Surfaces |
Brand | (Unbranded) |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | 269550 |
Pack Quantity | 200 |
Package Type | Tub |
Sheet Length | 200mm |
Sheet Width | 200mm |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |