Dirteeze

Bamboo Wet Wipes, For Hands & Surfaces (Pk-25)

SKU:

DRT9301048B

MPN:

DGBF25

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (50+)

    Product Details

    These wet wipes are made from bamboo and as bamboo grows up to 2 feet per day, they are 100% biodegradable and fully sustainable.


    Features and Benefits
    • Fully sustainable due to no use of plastics, no use of softwood or hardwood trees that can result in deforestation and no use of fossil fuels/oil reserves
    • Excellent absorbency with high lift on grime, outperforming polypropylene (plastic) wet wipes
    • Antibacterial tested to BS EN1276 and cosmetic approved, with zero recorded irritation on all skin types
    • Removes Semi-cured silicone sealant and decorators caulk, oils and greases, adhesives, water-based paints, inks and dirt and grime


    Typical Applications
    • Use on hands, tools, machinery and most surfaces
    • Mobile workers, construction trade, engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Applications

    Hands Surfaces

    Brand

    Dirteeze

    EAN

    5060149065235

    ECLASS Code

    40030290

    MFR Part No.

    DGBF25

    Pack Quantity

    25

    Package Type

    Pouch

    Sheet Length

    200mm

    Sheet Width

    260mm

    Type

    Multi-Purpose Wipes

    UNSPSC Code

    42181508