£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Dettol Antibacterial Biodegradable Cleansing Surface Wipes, Pack of 126, feature an enhanced resealable lid for moisture retention. Proven to eliminate 99.9% of bacteria and viruses, these wipes are versatile for disinfecting surfaces, including food prep areas and baby equipment. The biodegradable, bleach-free formula is odorless and leaves no residue. With enhanced pocket technology, these moisture-rich wipes are effective against Salmonella, Rotavirus, Flu Virus (H1N1), 90% of allergens, and antibiotic-resistant MRSA. Convenient and easy to use, they provide fast and hygienic cleaning throughout your home.
Features and Benefits
• Tested to standards EN 14476, EN 1276, EN 13697, and EN 13423
• Ideal for fast and hygienic cleaning; Non bleach, no taint and odourless
• Safe for use on most hard, non-porous surfaces: furniture, doorknobs, kitchen, bathroom, floor, children's surfaces & office cleaning
• Proven to eliminate 99.9% of bacteria and viruses
Attribute | Value |
---|---|
Brand | Dettol |
Colour | White |
EAN | 5011417563687 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | RK78050 |
Pack Quantity | 120 |
Package Type | Packet |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |