£16.88
Ex VAT
£20.26
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Lotoxane® wipes offer professional-grade cleaning with a powerful yet safe solvent degreaser. These low-lint, non-flammable wipes provide a convenient, low-odour alternative to hazardous cleaners. They are ideal for production and maintenance cleaning without the risks of spills or contamination.
Features and Benefits
• Low odour
• Non-flammable
• No spillage risk with wipes format
• Refillable option for reduced plastic waste
• Consistent dosing for each wipe
• Avoids cross-contamination
Attribute | Value |
---|---|
Brand | Arrow Pioneering Chemistry |
Colour | White |
EAN | 5011116006041 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | C043ONEAM |
Package Type | Tub |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |