£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
Approved for use on a wide range of surfaces, Rapide® wipes are a versatile essential for manufacturing and maintenance applications. Convenient storage makes them a quick and easy go-to for precision cleaning.
Features and Benefits
• Low odour to prevent breathing difficulties or dizziness
• Residue-free finish for effective and reliable cleaning
• Completely removes Engineering Blue without marks or stains
• Tackles oils, grease, and cutting fluid with ease
• Refill packs are readily available to avoid plastics use
• Extremely low linting to prevent product contamination
• Made in the UK
Typical Applications
• Aerospace
• Automotive
• Rail
• Energy
• Marine
Approvals
• Rolls Royce CSS255 Type A (metal alloys)
• Rolls Royce CSS255 Type B (All Non-Metallic Materials)
• Rolls Royce CSS255 Type D (Suitable as a prepenetrant preparation)
• Rolls Royce CSS255 Type E (Wipes for Composites/Paint)
• Rolls Royce CSS200
• Rolls Royce CSS226
• Rolls Royce MLC104
• Rolls Royce O/MAT
• ARP1755B
• ASTM F 945-12
• Rail Cat No. 007/007876 (Wipes 1 x 60)
• Rail Cat No. 007/007877 (Refill 1 x 60)
• Rail Cat No. 007/007878 (5lt)
• Rail Cat No. 007/007879 (20lt)
Attribute | Value |
---|---|
Applications | Metals Surfaces Tools |
Brand | Arrow Solutions |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | C055ONEAU |
Pack Quantity | 60 |
Package Type | Tub |
Series | C055 Rapide® |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |