£116.02
Ex VAT
£139.22
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Arrowipe 70 IPA Wipes are effective for removing dirt, dust, grease, and light organic contaminants from hard surfaces, including machinery, utensils, and electronic equipment. These wipes offer controlled delivery, ensuring efficient use without waste or cross-contamination. Non-tainting and low-odour, they leave surfaces residue-free and streak-free.
Features and Benefits:
• Residue-free
• Non-tainting
• Low-linting
• Low odour
Approvals
ASTM F 945-12
NSF (A1) 169259
OMAT 1/257AT
Rolls Royce CSS255 Type A
Rolls Royce CSS255 Type B
Rolls Royce CSS255 Type C
Rolls Royce CSS255 Type D
Rolls Royce CSS255 Type E
Rolls Royce MLC104
Rail Cat no. 007/160001
Attribute | Value |
---|---|
Brand | Arrow Pioneering Chemistry |
Colour | White |
ECLASS Code | 40030290 |
MFR Part No. | C920ONEAU |
Pack Quantity | 400 |
Package Type | Tub |
Series | Arrowipe |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |