£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Dettol Antibacterial Surface Cleaning Wipes feature an enhanced resealable lid to retain moisture, effectively killing 99.9% of bacteria and viruses. These bleach-free, odourless wipes are suitable for disinfecting various surfaces, including food preparation areas and baby equipment. The multi-purpose, biodegradable wipes are designed for use throughout the home, offering thorough cleaning in the kitchen, bathroom, and beyond. Enhanced with pocket technology for thicker, moisture-rich wipes, they combat Salmonella, Rotavirus, Flu Virus (H1N1), allergens, and antibiotic-resistant MRSA. Tested to meet rigorous standards (EN 14476, EN 1276, EN 13697, EN 13423), these convenient wipes provide fast and hygienic cleaning.
Features and Benefits
• Disinfecting and antibacterial wipes - ideal for fast and hygienic cleaning; non-bleach, no taint, and odourless
• Kills 99.9% of bacteria & viruses (coronavirus, E.coli, Salmonella, Rotavirus, flu virus, 90% of allergens; EN 14476, EN 1276, EN 13697, EN 13423)
• All-purpose - safe for use on most hard, non-porous surfaces: furniture, doorknobs, kitchen, bathroom, floor, children's surfaces & office cleaning
Attribute | Value |
---|---|
Brand | Dettol |
Colour | White |
EAN | 5011417569566 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | RK80130 |
Pack Quantity | 30 |
Package Type | Packet |
Series | Anti-Bacterial |
Type | Disinfectant Wipes |
UNSPSC Code | 42181508 |