£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
The Envirowipe Cloths offer an eco-friendly cleaning solution, enticing customers with their 100% natural fiber composition, making them not only compostable but also antibacterial and food contact safe. Designed for versatile cleaning applications, each cloth boasts an open cellular structure for efficient wiping and can absorb up to 10 times its weight. Machine washable and part of a color-coordinated system, these cloths ensure environmentally conscious cleaning while minimizing cross-contamination risks. This bulk pack of 25 green cloths caters to those who prioritize sustainability and effectiveness in their cleaning practices.
Features and Benefits
• 100% plastic free cloth, made from natural fibres.
• Food safe, highly absorbent. Can be laundered many time.
Attribute | Value |
---|---|
Brand | Envirolite |
Colour | Green |
EAN | 5060057243633 |
ECLASS Code | 40030290 |
MFR Part No. | EWF150G |
Pack Quantity | 25 |
Package Type | Packet |
Sheet Length | 260mmmm |
Sheet Width | 180mmmm |
Type | Folded Cloths |
UNSPSC Code | 42181508 |