£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
These general degreasing wipes remove even the most heavy and stubborn contaminants, including grease, oil, wax, wet paints, sealants and tar. They clean spillages and stains with ease, and 150 wipes ensure that they are ideal for industrial use.
Features and Benefits
• Clean even heavy, stubborn stains and spillages designed to remove even heavy contamination
• 150 wipes
• Ideal for general degreasing on a variety of surfaces
Typical Applications
• Cleans oils, grease, wax, tar, bitumen, wet paints and sealants
• Maintenance industries
• Engineering
• Warehouses
• Offices
Attribute | Value |
---|---|
Brand | Mykal |
Colour | White |
EAN | 8717342042316 |
ECLASS Code | 40030290 |
Fragrance | Fragrance Free |
MFR Part No. | 67150 |
Pack Quantity | 150 |
Package Type | Tub |
Sheet Length | 250mm |
Sheet Width | 300mm |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |