£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed for demanding environments, these low-lint cleaning wipes are impregnated with a fast drying solvent to clean away industrial soiling, including oil, grease, adhesives, and more.
Features and Benefits
• Suitable for removing a wide range of industrial soiling
• Large wipes ideal for industrial cleaning and surface preparation
• Fast drying leaving no sticky residue behind
• Non-conductive for improved safety
• Refill packs reduce waste packaging and cut costs
• Low-linting to prevent product contamination
Notes
• Refill pack only. Image for illustration purposes
Attribute | Value |
---|---|
Applications | Metals Surfaces Tools |
Brand | Mykal |
EAN | 8717342042415 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | 68251 |
Pack Quantity | 250 |
Package Type | Refill Pouch |
Sheet Length | 210mm |
Sheet Width | 400mm |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |