£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Product Documents
High-Performance Wipes are designed to remove a range of industrial contaminants from equipment and tools. The Mykal® High-Performance Wipes contain a powerful cleaning solvent which easily removes oil, grease, wet sealants, paints and more.
Features and Benefits
• Convenient single-use wipes are ready to use for demanding applications
• Fast-drying solvent leaves a clean finish with no residue
• Non-conductive solvent has 30kv of Di-electric strength
• Economical refill packs cut down on packaging waste
Typical Applications
• Cleaning plant equipment and tools pre-painting and bonding
• Degreasing components before assembly or testing
Attribute | Value |
---|---|
Brand | Mykal |
EAN | 8717342036353 |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | 68250 |
Pack Quantity | 250 |
Package Type | Tub |
Sheet Length | 400mm |
Sheet Width | 210mmmm |
Type | Degreasing Wipes |
UNSPSC Code | 42181508 |