£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
Keep the leather in your car clean and protected with these eco-friendly bio-degradable wipes. Using natural oils, the wipes remove dirt and cracks from the leather to restore it to its proper look and feel. They can also be used with leather around the house to keep your furniture looking and smelling its best.
Features and Benefits
• Environmentally friendly, bio-degradable wipes
• Restore the natural look, feel and smell of leather
• Uses natural oils to remove cracks and dirt
Typical Applications
• Can be used in your car or at home
• 20 wipes to ensure long-lasting results
Attribute | Value |
---|---|
Applications | Automotive Leather |
Brand | Simoniz |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | SWPS0015A |
Pack Quantity | 20 |
Package Type | Pouch |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |