£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Keep your workspace clean and safe with MAX75 wipes from Dirteez®. Qt 200 these medium strength wipes are the ideal product to mop up medium-sized spills of water and oil on a range of tools. Their high absorbency rate and low lint content make for easy cleaning with no bits left behind.
Features and Benefits
• White honeycomb pattern for increased cleaning power
• Excellent chemical resistance, suited to working with solvents
• Absorbs 5.5 times its own weight, with medium oil absorbency
Typical Applications
• Cleaning medium spills from compressors
• Cleaning transmission belts and rollers
• Cable lubricant
• Adhesives removal
• Removal of oil in tight areas
Attribute | Value |
---|---|
Applications | Tools |
Brand | Dirteeze |
Colour | White |
ECLASS Code | 40030290 |
Fragrance | Fragranced |
MFR Part No. | MAX75B200 |
Pack Quantity | 200 |
Package Type | Box |
Sheet Length | 420mm |
Sheet Width | 300mm |
Type | Multi-Purpose Wipes |
UNSPSC Code | 42181508 |