Socomore

MEK CLEANING WIPES I80 15X14 COFC (CT-10)

SKU:

SOC7128727F

MPN:

C932002-L007-10-1

£159.00

Ex VAT

£190.80

Inc VAT

IN STOCK (5)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    SOCOSAT E Pre-Saturated Cleaning Solvent Wipes offer customers convenience and safety by eliminating the need for handling and storing flammable solvents. They enhance bonding quality and deliver optimal results in various applications, including window and protective molding installations. Widely used in bonding operations, particularly for rear/front window bonding and other tasks, these wipes streamline the cleaning process, standardize operations, and reduce solvent consumption, minimizing waste. Additionally, they improve production performance, decrease cleaning time, and lower VOC emissions, promoting sustainability while enhancing safety by reducing risks of accidents. Furthermore, they simplify logistics by eliminating hazardous liquid transport and storage.


    Features and Benefits
    • Convenience and safety: Eliminates the need for handling and storing flammable solvents
    • Enhanced bonding quality: Provides optimal results in various applications
    • Streamlined cleaning process: Standardizes operations and reduces solvent consumption
    • Improved production performance: Decreases cleaning time and lowers VOC emissions
    • Enhanced safety: Reduces risks of accidents and promotes workplace safety
    • Simplified logistics: Eliminates hazardous liquid transport and storage


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Socomore

    Colour

    White

    ECLASS Code

    40030290

    MFR Part No.

    C932002-L007-10-1

    Pack Quantity

    10

    Package Type

    Packet

    Type

    Wipes

    UNSPSC Code

    42181508