noscriptBig Wipes MULTI-PURPOSE PRO+ (BLACK TOP)(TB-80) 2410 0000BIO | Cromwell Tools

Big Wipes

MULTI-PURPOSE PRO+ (BLACK TOP)(TB-80)

SKU:

BWI9305866V

MPN:

2410 0000BIO

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    Big Wipes® Multi-Purpose Pro+ Cleaning Wipes consist of a robust three-layered, quilted power-fabric for unparalleled toughness, tear resistance, and lint-free performance. Swiftly tackling stubborn industrial muck and grime, these wipes save time and reduce hassle. Perfect for lighter-duty tasks, they efficiently remove paint, oil, PU foam, silicone, grease, gap fill, adhesive, and more from hands, tools, and surfaces. A superior cleaning essential, these wipes offer durability and effectiveness, streamlining your cleaning process for exceptional results.


    Features and Benefits
    • Super strong wipe material is tear resistant
    • Lint free to prevent product contamination
    • Antiviral and antibacterial to effectively clean and disinfect
    • Dermatologically tested with 4x skin conditioners
    • Free of artificial preservatives, parabens and sulphates


    Typical Applications
    • Cleaning and disinfecting hands, tools and surfaces


    Standards
    • EN14476
    • EN1276


    Product Specification
    Attribute
    Value

    Brand

    Big Wipes

    Colour

    White

    EAN

    5060065661771

    ECLASS Code

    40030290

    MFR Part No.

    2410 0000BIO

    Pack Quantity

    80

    Package Type

    Tub

    Type

    Heavy Duty Wipes

    UNSPSC Code

    42181508