£33.49
Ex VAT
£40.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Multi-Surface Wipes are sourced from FSC approved forests to offer sustainability without compromise. The non-bleach, no-dye, super-soft fabric ensures exceptional absorbency, efficiently removing stubborn industrial muck and grime. Perfect for countertops, worktops, window frames, cabinets, tiles, and flooring, these wipes provide a professional clean. Ideal for both household and professional use, they save time, eliminate hassle, and redefine cleaning with an environmentally conscious approach.
Features and Benefits
• Cotton-like fabric wipes are super absorbent
• 100% biodegradable for an Eco-friendly and sustainable solution
• Antiviral and antibacterial to effectively clean and disinfect
• Dermatologically tested with 4x skin conditioners
• Free of artificial preservatives, parabens and sulphates
Typical Applications
• Cleaning and disinfecting hands, tools and surfaces
Standards
• EN14476
• EN1276
Attribute | Value |
---|---|
Brand | Big Wipes |
Colour | White |
EAN | 5060065662563 |
ECLASS Code | 40030290 |
MFR Part No. | 2447 0000 |
Pack Quantity | 150 |
Package Type | Bucket |
Type | Heavy Duty Wipes |
UNSPSC Code | 42181508 |